Specifications
Dimensions
- SizeBlack - L/XL in-oz
Details
- Chest Strap BuckleQuick-Connect
- D Ring LocationsBack, Chest, Hips
- Leg Strap BuckleQuick-Connect
- Standards MetANSI A10.32, ANSI Z359.11, ASTM F887, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
- UPC_NO612230149635
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)