Motion
RKNARFDRL-QC-BDP/S/MBK

MILLER BY HONEYWELL
RKNARFDRL-QC-BDP/S/MBK

Revolution™ Harness - Kevlar Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04118533
MFR #RKNARFDRL-QC-BDP/S/MBK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RKNARFDRL-QC-BDP/S/MBK

Revolution™ Harness - Kevlar Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04118533
MFR #RKNARFDRL-QC-BDP/S/MBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RKNARFDRL-QC-BDP/S/MBK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Small/Medium
  • D Ring Locations
    Back
  • Capacity
    400 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Kevlar Webbing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text