Motion
RKNARRL-QC/UBK

MILLER BY HONEYWELL
RKNARRL-QC/UBK

Vest-style Harness - Kevlar/Nomex Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Black Color, Universal Size, 400 lb Weight Capacity
Mi Item #04118538
MFR #RKNARRL-QC/UBK
Price$1,399.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RKNARRL-QC/UBK

Vest-style Harness - Kevlar/Nomex Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Black Color, Universal Size, 400 lb Weight Capacity
Mi Item #04118538
MFR #RKNARRL-QC/UBK

Mfr description
RKNARRL-QC/UBK HARNESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,399.38/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Arc Flash Or Heat Protection
    Arc Flash Protection, Fire Retardant
  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back
  • Harness Material
    Kevlar/Nomex Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    No Padding
  • Shoulder Strap Buckle
    Cam Lock
  • Standards Met
    ASTM F887-05, CSA, OSHA
  • Style Application
    Vest-Style
  • UPC_NO
    612230144128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)