Overview
Mfr description
RKNARRL-QC/XXL/XXXLBK HARNESS
- Kevlar(R)/Nomex (R) Miller DualTech (TM) webbing - patent-pending 10,000 lb. tensile strength webbing is engineered with permanent fire retardant (FR) properties. The webbing offers the durability and FR properties of Kevlar on the outer side, with softer FR Nom
Specifications
- SizeBlack - 2XL/3XL in-oz
- D Ring LocationsBack
- Leg Strap BuckleQuick-Connect
- ColorGray
- Standards MetANSI A10.32, ANSI Z359.11, ASTM F887-05, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
- Shoulder Strap BuckleCam
- Chest Strap BuckleQuick-Connect
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data