Motion
RKNARRL-QC-BDP/UBK

MILLER BY HONEYWELL
RKNARRL-QC-BDP/UBK

Harness - Kevlar, Nomex Material, Back, Hips D-Ring Location, Quick-Connect Leg Strap, Gray Color, Black - L/XL in-oz Size, 420 lbs Weight Capacity
MI ITEM #04118540
MFR #RKNARRL-QC-BDP/UBK
Your Price$1,543.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RKNARRL-QC-BDP/UBK

Harness - Kevlar, Nomex Material, Back, Hips D-Ring Location, Quick-Connect Leg Strap, Gray Color, Black - L/XL in-oz Size, 420 lbs Weight Capacity
MI ITEM #04118540
MFR #RKNARRL-QC-BDP/UBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,543.58/each(List $1,929.48)

Overview

Mfr description
RKNARRL-QC-BDP/UBK HARNESS
  • Kevlar(R)/Nomex (R) Miller DualTech (TM) webbing - patent-pending 10,000 lb. tensile strength webbing is engineered with permanent fire retardant (FR) properties. The webbing offers the durability and FR properties of Kevlar on the outer side, with softer FR Nom

Specifications

  • Style Application
    Arc Flash, High Voltage
  • Size
    Black - L/XL in-oz
  • D Ring Locations
    Back, Hips
  • Capacity
    420 lbs
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Kevlar, Nomex
  • Arc Flash Or Heat Protection
    Arc Flash Rated
  • Color
    Gray
  • Padding Or Lining
    Back and Shoulder Padding
  • Standards Met
    ANSI A10.32, ANSI Z359.11, ASTM F887, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
  • Stretch Construction
    False
  • Shoulder Strap Buckle
    Cam
  • Chest Strap Buckle
    Quick-Connect
  • UPC_NO
    612230147624

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text