Motion
RPC-TB/UGN
Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, Large/X-Large Size, 400 lb Weight Capacity
Mi Item #04118555
MFR #RPC-TB/UGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, Large/X-Large Size, 400 lb Weight Capacity
Mi Item #04118555
MFR #RPC-TB/UGN

Mfr description
RPC-TB/UGN HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large/X-Large

Details

  • Capacity
    400 lb
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • Leg Strap Buckle
    Tongue
  • Style Application
    Full Vest
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)