Motion
RDT-TB/S/MBK
Revolution™ Harness - DualTech Webbing Material, Back D-Ring Location, Tongue Leg Strap, Black Color, Black - S/M in-oz Size, 400 lb Weight Capacity
MI ITEM #04118558
MFR #RDT-TB/S/MBK
Price$664.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Revolution™ Harness - DualTech Webbing Material, Back D-Ring Location, Tongue Leg Strap, Black Color, Black - S/M in-oz Size, 400 lb Weight Capacity
MI ITEM #04118558
MFR #RDT-TB/S/MBK

Mfr description
RDT-TB/S/MBK HARNESS
  • Web Finials - Clip-on design safely organizes webbing after proper adjustment; PivotLink Connection - Unique rotary design provides greater comfort in bending/mobility; ErgoArmor Back Shield - Semi-flexible back shield minimizes impact from sharp/heavy snap hooks and self-retracting lifelines; Cam Buckles - Easy, one-hand adjustment/release allows simultaneous adjustment of shoulder straps; Self-Contained Label Pack - Integrated pack encapsulates labels minimizing damage and loss; Integrated Accessory System - Modular attachment design provides connection points for belts/tools/accessories
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$664.69/each

Specifications

Dimensions

  • Size
    Black - S/M in-oz

Details

  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back
  • Harness Material
    DualTech Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Back Padding
  • Shoulder Strap Buckle
    Cam Buckle
  • Standards Met
    ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
  • Stretch Construction
    False
  • Style Application
    General Application
  • UPC_NO
    612230128272

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)