1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Safety
Fall Protection
Harnesses
Body Harnesses
MILLER BY HONEYWELL RDT-TB-BDP/XSBK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
RDT-TB-BDP/XSBK
Revolution™ Harness - Dualtech Webbing Material, Side D-Ring Location, Quick-Connect Leg Strap, X-Small Size, 400 lb Weight Capacity
MI ITEM #
04118564
MFR #
RDT-TB-BDP/XSBK
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
RDT-TB-BDP/XSBK HARNESS
Specifications
Style Application
Vest-Style
Size
X-Small
D Ring Locations
Side
Capacity
400 lb
Leg Strap Buckle
Quick-Connect
Harness Material
Dualtech Webbing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data