Specifications
Dimensions
- SizeBlack - S/M in-oz
Details
- Arc Flash Or Heat ProtectionNo
- Capacity420 lbs
- Chest Strap BuckleQuick-Connect
- D Ring LocationsBack, Hips
- Harness MaterialDualTech Webbing
- High Visibility Or ReflectiveNo
- Leg Strap BuckleTongue
- Padding Or LiningErgoArmor Back Shield
- Shoulder Strap BuckleCam Lock
- Standards MetANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
- UPC_NO612230128456
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)