Motion
RDTFD-TB/S/MBK

MILLER BY HONEYWELL
RDTFD-TB/S/MBK

DualTech® Webbing Safety Harness - Proprietary Material Material, Back, Side, Front D-Ring Location, Tongue Leg Strap, Black Color, Small/Medium Size, 400 lb Weight Capacity
Mi Item #04118572
MFR #RDTFD-TB/S/MBK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RDTFD-TB/S/MBK

DualTech® Webbing Safety Harness - Proprietary Material Material, Back, Side, Front D-Ring Location, Tongue Leg Strap, Black Color, Small/Medium Size, 400 lb Weight Capacity
Mi Item #04118572
MFR #RDTFD-TB/S/MBK

Mfr description
RDTFD-TB/S/MBK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Small/Medium

Details

  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back, Side, Front
  • Harness Material
    Proprietary Material
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Side Padding
  • Shoulder Strap Buckle
    Cam
  • Standards Met
    CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Style Application
    Vest-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)