1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Safety
Fall Protection
Harnesses
Body Harnesses
MILLER BY HONEYWELL RDTFDSD-TB-DP/UBK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
RDTFDSD-TB-DP/UBK
Revolution™ Harness - Dualtech Webbing Material, Front, Shoulder D-Ring Location, Tongue Leg Strap, Universal Size, 400 lb Weight Capacity
MI ITEM #
04118588
MFR #
RDTFDSD-TB-DP/UBK
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
RDTFDSD-TB-DP/UBK HARNESS
Specifications
Style Application
Vest-Style
Size
Universal
D Ring Locations
Front, Shoulder
Capacity
400 lb
Leg Strap Buckle
Tongue
Harness Material
Dualtech Webbing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought