Motion
RDT-QC/XSBK
DualTech® Webbing Safety Harness - Proprietary Material Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Black Color, X-Small Size, 400 lb Weight Capacity
MI ITEM #04118595
MFR #RDT-QC/XSBK
Your Price$629.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DualTech® Webbing Safety Harness - Proprietary Material Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Black Color, X-Small Size, 400 lb Weight Capacity
MI ITEM #04118595
MFR #RDT-QC/XSBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$629.19/each(List $723.56)

Overview

Mfr description
RDT-QC/XSBK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    X-Small
  • D Ring Locations
    Back, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Proprietary Material
  • Color
    Black
  • Padding Or Lining
    Side Padding
  • Standards Met
    CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Shoulder Strap Buckle
    Cam
  • Chest Strap Buckle
    Quick-Connect
  • UPC_NO
    612230137441

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought