Specifications
Dimensions
- SizeBlack - S/M in-oz
Details
- Capacity400 lbs
- Chest Strap BuckleQuick-Connect
- ColorBlack
- D Ring LocationsBack
- Harness MaterialDualtech Webbing
- Leg Strap BuckleQuick-Connect
- Padding Or LiningYes
- Standards MetANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
- Style ApplicationPositioning
- UPC_NO612230128302
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)