Motion
RDT-QC-B/UBK
Harness - Polyester Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Large/X-Large Size, 400 lb Weight Capacity
MI ITEM #04118605
MFR #RDT-QC-B/UBK
Price$747.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Large/X-Large Size, 400 lb Weight Capacity
MI ITEM #04118605
MFR #RDT-QC-B/UBK

Mfr description
RDT-QC-B/UBK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$747.86/each

Specifications

Dimensions

  • Size
    Large/X-Large

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    No Padding
  • Standards Met
    ANSI, CSA, OSHA
  • Style Application
    Full Vest
  • UPC_NO
    612230128319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)