Motion
RDT-QC-BDP/S/MBK

MILLER BY HONEYWELL
RDT-QC-BDP/S/MBK

Harness - Polyester Material, Back, Hips D-Ring Location, Quick-Connect Leg Strap, Black Color, Black - S/M in-oz Size, 420 lbs Weight Capacity
MI ITEM #04118607
MFR #RDT-QC-BDP/S/MBK
Price$1,004.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RDT-QC-BDP/S/MBK

Harness - Polyester Material, Back, Hips D-Ring Location, Quick-Connect Leg Strap, Black Color, Black - S/M in-oz Size, 420 lbs Weight Capacity
MI ITEM #04118607
MFR #RDT-QC-BDP/S/MBK

Mfr description
RDT-QC-BDP/S/MBK HARNESS
  • Web Finials - Clip-on design safely organizes webbing after proper adjustment; PivotLink Connection - Unique rotary design provides greater comfort in bending/mobility; ErgoArmor Back Shield - Semi-flexible back shield minimizes impact from sharp/heavy snap hooks and self-retracting lifelines; Cam Buckles - Easy, one-hand adjustment/release allows simultaneous adjustment of shoulder straps; Self-Contained Label Pack - Integrated pack encapsulates labels minimizing damage and loss; Integrated Accessory System - Modular attachment design provides connection points for belts/tools/accessories
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,004.17/each

Specifications

Dimensions

  • Size
    Black - S/M in-oz

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back, Hips
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    Back, Leg Padding, Shoulder
  • Shoulder Strap Buckle
    Cam Lock
  • Standards Met
    ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
  • UPC_NO
    612230128425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)