Overview
Mfr description
RDT-QC-BDP/XXL/XXXLBK HARNESS
- Web Finials - Clip-on design safely organizes webbing after proper adjustment; PivotLink Connection - Unique rotary design provides greater comfort in bending/mobility; ErgoArmor Back Shield - Semi-flexible back shield minimizes impact from sharp/heavy snap hooks and self-retracting lifelines; Cam Buckles - Easy, one-hand adjustment/release allows simultaneous adjustment of shoulder straps; Self-Contained Label Pack - Integrated pack encapsulates labels minimizing damage and loss; Integrated Accessory System - Modular attachment design provides connection points for belts/tools/accessories
Specifications
- SizeBlack - 2XL/3XL in-oz
- D Ring LocationsBack, Hips
- Leg Strap BuckleQuick-Connect
- Standards MetANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
- Chest Strap BuckleQuick-Connect
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data