Specifications
Dimensions
- SizeXX-Large/ XXX-Large
Details
- Capacity400 lb
- D Ring LocationsBack, Side
- Harness MaterialDualtech Webbing
- Leg Strap BuckleQuick-Connect
- Style ApplicationVest-Style
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)