Motion
RDT QC DP/XXL/XXXLBK

MILLER BY HONEYWELL
RDT QC DP/XXL/XXXLBK

Vest-Style Harness - Polyester Webbing Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, XX-Large/XXX-Large Size, 400 lb Weight Capacity
MI ITEM #04118614
MFR #RDT QC DP/XXL/XXXLBK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RDT QC DP/XXL/XXXLBK

Vest-Style Harness - Polyester Webbing Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, XX-Large/XXX-Large Size, 400 lb Weight Capacity
MI ITEM #04118614
MFR #RDT QC DP/XXL/XXXLBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RDT-QC-DP/XXL/XXXLBK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    XX-Large/XXX-Large
  • D Ring Locations
    Back, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Polyester Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    Side Padding
  • Standards Met
    ANSI, CSA, OSHA
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought