Motion
RDTFD-QC/S/MBK

MILLER BY HONEYWELL
RDTFD-QC/S/MBK

Harness - Dualtech Webbing Material, Dorsal, Sternal D-Ring Location, Quick Connect Buckle Leg Strap, Black Color, Small Size, 400 lbs Weight Capacity
Mi Item #04118616
MFR #RDTFD-QC/S/MBK
Price$746.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RDTFD-QC/S/MBK

Harness - Dualtech Webbing Material, Dorsal, Sternal D-Ring Location, Quick Connect Buckle Leg Strap, Black Color, Small Size, 400 lbs Weight Capacity
Mi Item #04118616
MFR #RDTFD-QC/S/MBK

Mfr description
RDTFD-QC/S/MBK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$746.65/each

Specifications

Dimensions

  • Size
    Small

Details

  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Dorsal, Sternal
  • Harness Material
    Dualtech Webbing
  • Leg Strap Buckle
    Quick Connect Buckle
  • Padding Or Lining
    Yes
  • Style Application
    Climbing
  • UPC_NO
    612230133405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)