Motion
RDTFD-QC-BDP/UBK

MILLER BY HONEYWELL
RDTFD-QC-BDP/UBK

DualTech® Webbing Safety Harness - Proprietary Material Material, Shoulder, Side, Front D-Ring Location, Quick-Connect Leg Strap, Black Color, Universal Size, 400 lb Weight Capacity
Mi Item #04118623
MFR #RDTFD-QC-BDP/UBK
Price$969.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RDTFD-QC-BDP/UBK

DualTech® Webbing Safety Harness - Proprietary Material Material, Shoulder, Side, Front D-Ring Location, Quick-Connect Leg Strap, Black Color, Universal Size, 400 lb Weight Capacity
Mi Item #04118623
MFR #RDTFD-QC-BDP/UBK

Mfr description
RDTFD-QC-BDP/UBK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$969.34/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Front, Shoulder, Side
  • Harness Material
    Proprietary Material
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    Side Padding
  • Shoulder Strap Buckle
    Cam
  • Standards Met
    CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Style Application
    Vest-Style
  • UPC_NO
    612230133634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)