Motion
RDTFDSD-QC/UBK

MILLER BY HONEYWELL
RDTFDSD-QC/UBK

DualTech® Webbing Safety Harness - Proprietary Material Material, Shoulder, Side, Front D-Ring Location, Quick-Connect Leg Strap, Black Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04118629
MFR #RDTFDSD-QC/UBK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RDTFDSD-QC/UBK

DualTech® Webbing Safety Harness - Proprietary Material Material, Shoulder, Side, Front D-Ring Location, Quick-Connect Leg Strap, Black Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04118629
MFR #RDTFDSD-QC/UBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RDTFDSD-QC/UBK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Universal
  • D Ring Locations
    Shoulder, Side, Front
  • Capacity
    400 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Proprietary Material
  • Color
    Black
  • Padding Or Lining
    Side Padding
  • Standards Met
    CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Shoulder Strap Buckle
    Cam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought