Motion
RDTFDSD-QC-DP/XXL/XXXLBK

MILLER BY HONEYWELL
RDTFDSD-QC-DP/XXL/XXXLBK

Revolution™ Harness - Dualtech Webbing Material, Front, Shoulder D-Ring Location, Tongue Leg Strap, XX-Large/ XXX-Large Size, 400 lb Weight Capacity
MI ITEM #04118634
MFR #RDTFDSD-QC-DP/XXL/XXXLBK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RDTFDSD-QC-DP/XXL/XXXLBK

Revolution™ Harness - Dualtech Webbing Material, Front, Shoulder D-Ring Location, Tongue Leg Strap, XX-Large/ XXX-Large Size, 400 lb Weight Capacity
MI ITEM #04118634
MFR #RDTFDSD-QC-DP/XXL/XXXLBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RDTFDSD-QC-DP/XXL/XXXLBK HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    XX-Large/ XXX-Large
  • D Ring Locations
    Front, Shoulder
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Dualtech Webbing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought