Motion
RDTSD-QC/S/MBK

MILLER BY HONEYWELL
RDTSD-QC/S/MBK

DualTech® Webbing Safety Harness - Proprietary Material Material, Shoulder D-Ring Location, Quick-Connect Leg Strap, Black Color, Small/Medium Size, 400 lb Weight Capacity
Mi Item #04118635
MFR #RDTSD-QC/S/MBK
Price$1,050.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RDTSD-QC/S/MBK

DualTech® Webbing Safety Harness - Proprietary Material Material, Shoulder D-Ring Location, Quick-Connect Leg Strap, Black Color, Small/Medium Size, 400 lb Weight Capacity
Mi Item #04118635
MFR #RDTSD-QC/S/MBK

Mfr description
RDTSD-QC/S/MBK HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,050.63/each

Specifications

Dimensions

  • Size
    Small/Medium

Details

  • Capacity
    400 lb
  • Color
    Black
  • D Ring Locations
    Shoulder
  • Harness Material
    Proprietary Material
  • Leg Strap Buckle
    Quick-Connect
  • Shoulder Strap Buckle
    Cam
  • Standards Met
    CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Style Application
    Vest-Style
  • UPC_NO
    612230151294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)