Motion
RDF-TB/UGN
Vest-Style Harness - Elastomer Webbing Material, Back D-Ring Location, Tongue Leg Strap, Green Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04118645
MFR #RDF-TB/UGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-Style Harness - Elastomer Webbing Material, Back D-Ring Location, Tongue Leg Strap, Green Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04118645
MFR #RDF-TB/UGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RDF-TB/UGN HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Universal
  • D Ring Locations
    Back
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Elastomer Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Color
    Green
  • Padding Or Lining
    No Padding
  • Standards Met
    ANSI, CSA, OSHA
  • Stretch Construction
    Stretchable Harness
  • Shoulder Strap Buckle
    Cam Buckle
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought