Motion
RDF-TB/XXL/XXXLGN

MILLER BY HONEYWELL
RDF-TB/XXL/XXXLGN

Vest-Style Harness - Elastomer Webbing Material, Back D-Ring Location, Tongue Leg Strap, Green Color, XX-Large/XXX-Large Size, 400 lb Weight Capacity
MI ITEM #04118646
MFR #RDF-TB/XXL/XXXLGN
List Price$928.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RDF-TB/XXL/XXXLGN

Vest-Style Harness - Elastomer Webbing Material, Back D-Ring Location, Tongue Leg Strap, Green Color, XX-Large/XXX-Large Size, 400 lb Weight Capacity
MI ITEM #04118646
MFR #RDF-TB/XXL/XXXLGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$928.92/each for your price

Overview

Mfr description
RDF-TB/XXL/XXXLGN HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    XX-Large/XXX-Large
  • D Ring Locations
    Back
  • Capacity
    400 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Elastomer Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Color
    Green
  • Padding Or Lining
    No Padding
  • Standards Met
    ANSI, CSA, OSHA
  • Stretch Construction
    Stretchable Harness
  • Shoulder Strap Buckle
    Cam Buckle
  • Chest Strap Buckle
    Quick-Connect
  • UPC_NO
    612230128531

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought