Motion
RDF-QC/S/MGN
DualTech® Webbing Safety Harness - Proprietary Material Material, Back D-Ring Location, Quick-Connect Leg Strap, Green Color, Small/Medium Size, 400 lb Weight Capacity
Mi Item #04118682
MFR #RDF-QC/S/MGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DualTech® Webbing Safety Harness - Proprietary Material Material, Back D-Ring Location, Quick-Connect Leg Strap, Green Color, Small/Medium Size, 400 lb Weight Capacity
Mi Item #04118682
MFR #RDF-QC/S/MGN

Mfr description
RDF-QC/S/MGN HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Small/Medium

Details

  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Green
  • D Ring Locations
    Back
  • Harness Material
    Proprietary Material
  • Leg Strap Buckle
    Quick-Connect
  • Shoulder Strap Buckle
    Cam Buckle
  • Standards Met
    CSA, OSHA
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Vest-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)