Specifications
Dimensions
- SizeXX-Large/XXX-Large
Details
- Capacity400 lb
- Chest Strap BuckleQuick-Connect
- ColorGreen
- D Ring LocationsBack
- Harness MaterialProprietary Material
- Leg Strap BuckleQuick-Connect
- Shoulder Strap BuckleCam Buckle
- Standards MetCSA, OSHA
- Stretch ConstructionStretchable Harness
- Style ApplicationVest-Style
- UPC_NO612230128500
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)