Motion
RDF-QC-DP/XXL/XXXLGN

MILLER BY HONEYWELL
RDF-QC-DP/XXL/XXXLGN

Revolution™ Harness - Duraflex Webbing Material, Back, Front, Side D-Ring Location, Quick-Connect Leg Strap, XX-Large/ XXX-Large Size, 400 lb Weight Capacity
MI ITEM #04118699
MFR #RDF-QC-DP/XXL/XXXLGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RDF-QC-DP/XXL/XXXLGN

Revolution™ Harness - Duraflex Webbing Material, Back, Front, Side D-Ring Location, Quick-Connect Leg Strap, XX-Large/ XXX-Large Size, 400 lb Weight Capacity
MI ITEM #04118699
MFR #RDF-QC-DP/XXL/XXXLGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RDF-QC-DP/XXL/XXXLGN HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    XX-Large/ XXX-Large
  • D Ring Locations
    Back, Front, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Duraflex Webbing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text