1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Safety
Fall Protection
Harnesses
Body Harnesses
MILLER BY HONEYWELL RKN-QC-DP/S/MGN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
RKN-QC-DP/S/MGN
Revolution™ Harness - Kevlar Webbing Material, Side D-Ring Location, Quick-Connect Leg Strap, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #
04118834
MFR #
RKN-QC-DP/S/MGN
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
RKN-QC-DP/S/MGN HARNESS
Specifications
Style Application
Vest-Style
Size
Small/Medium
D Ring Locations
Side
Capacity
400 lb
Leg Strap Buckle
Quick-Connect
Harness Material
Kevlar Webbing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought