Motion
RIA-B1/
Body Belts, Black, L, Nylon Webbing/Grommet
MI ITEM #04118874
MFR #RIA-B1/
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Body Belts, Black, L, Nylon Webbing/Grommet
MI ITEM #04118874
MFR #RIA-B1/

Mfr description
RIA-B1/ BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    32 to 54 in in-oz
  • Waist Size
    32 in, 54 in
  • Waist Strap Width
    1-3/4 in

Details

  • Buckle Type
    Tongue
  • Color
    Black
  • Webbing Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)