Overview
Mfr description
E650QC/S/MGN HARNESS
- Sub-Pelvic Strap; Lanyard Ring; Back D-Ring Pad
Specifications
- SizeGreen - S/M in-oz
- D Ring LocationsBack
- Leg Strap BuckleQuick-Connect
- ColorGreen
- Standards MetANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
- Shoulder Strap BuckleFriction / Pass-Through
- Chest Strap BuckleQuick-Connect
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data