Motion
VQ31M1-5YZ-C12

SMC CORP OF AMERICA
VQ31M1-5YZ-C12

Pneumatic Manifold Valve - 2-Way, 24 V dc, Single Solenoid, DIN Terminal, Manifold, 12 mm
Mi Item #04118951
MFR #VQ31M1-5YZ-C12
Price$52.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ31M1-5YZ-C12

Pneumatic Manifold Valve - 2-Way, 24 V dc, Single Solenoid, DIN Terminal, Manifold, 12 mm
Mi Item #04118951
MFR #VQ31M1-5YZ-C12

Mfr description
VQ31M1-5YZ-C12 VALVE, SOL
  • Fluid: air, inert gas
  • Operating pressure range: 0.01 to 0.6 MPa
  • Flow rate: 0.39 Cv (VQ20), 0.81 (VQ30)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.07/each

Specifications

Dimensions

  • Inlet Size
    0.4724 in
  • Outlet Size
    0.4724 in, 12 mm
  • Overall Height
    78.7 mm
  • Overall Length
    785.5 mm
  • Overall Width
    66 mm
  • Port Size
    12 mm
  • Port Size - Exhaust
    0.4724 in
  • Subplate Port Size
    12 mm

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Plastic
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal
  • Flow Direction
    2-Way
  • Flow Rate
    0.81 Cv
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ30
  • Manifold Port(s)
    0.4724 in
  • Maximum Operating Pressure
    +0.6 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    10.15 psi
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    20
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 bar, 1.45 to 10.15 psi
  • Operating Temperature Range
    -10 to +50 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    Manifold
  • Port Thread Standard
    Push-to-Connect
  • Response Time
    5 ms
  • Series
    VQ
  • Set Pressure Range
    1.45 to 10.15 psi
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Manifold
  • Valve Series
    VQ30
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)