Motion
I-10A
Tie Rod Cylinder
Mi Item #04118957
MFR #I-10A
Price$36.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Cylinder
Mi Item #04118957
MFR #I-10A

Mfr description
I-10A SINGLE KNUCKLE JOINT
  • Accessory: I type single knuckle joint
  • Size: CA2: 40, 50, 63, 80, 100
  • Material: sulfur free cutting steel
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.05/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    A
  • Hardware Type
    Rod Eye
  • Magnet
    None
  • Operating Pressure Range
    0.15 MPa, 145 psi, 1 to 21.76 psi
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    Knuckle Joint
  • Series
    CA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)