Motion
E650QC-77/UGN

MILLER BY HONEYWELL
E650QC-77/UGN

Full Body Harness, L/XL, 400 lb., Green
MI ITEM #04118969
MFR #E650QC-77/UGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
E650QC-77/UGN

Full Body Harness, L/XL, 400 lb., Green
MI ITEM #04118969
MFR #E650QC-77/UGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E650QC-77/UGN HARNESS
  • Belt Loop; Sub Pelvic Strap; Lanyard Ring; Back Pad; Removable Waist Belt; Back D Ring Pad

Specifications

  • Size
    Green - L/XL in-oz
  • D Ring Locations
    Back, Hips
  • Leg Strap Buckle
    Quick-Connect
  • Color
    Green
  • Standards Met
    ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
  • Shoulder Strap Buckle
    Friction / Pass-Through
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text