Motion
E650/UGN
DuraFlex Python® ULTRA Harness - Polyester Webbing Material, Back D-Ring Location, Mating Leg Strap, Large/X-Large Size, 400 lb Weight Capacity
MI ITEM #04119005
MFR #E650/UGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DuraFlex Python® ULTRA Harness - Polyester Webbing Material, Back D-Ring Location, Mating Leg Strap, Large/X-Large Size, 400 lb Weight Capacity
MI ITEM #04119005
MFR #E650/UGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large/X-Large

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lb
  • Chest Strap Buckle
    Mating
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Mating
  • Padding Or Lining
    No Padding
  • Shoulder Strap Buckle
    Friction
  • Standards Met
    ANSI Z259.10-M90, CSA, OSHA
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Full Vest

Overview

Mfr description
E650/UGN HARNESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought