Motion
E650-7/UGN
DuraFlex Python® ULTRA Vest-Style Harness - Polyester/Urethane Webbing Material, Back, Side D-Ring Location, Mating Leg Strap, Universal Size, 400 lb Weight Capacity
MI ITEM #04119073
MFR #E650-7/UGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DuraFlex Python® ULTRA Vest-Style Harness - Polyester/Urethane Webbing Material, Back, Side D-Ring Location, Mating Leg Strap, Universal Size, 400 lb Weight Capacity
MI ITEM #04119073
MFR #E650-7/UGN

Mfr description
E650-7/UGN HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lb
  • Chest Strap Buckle
    Mating
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester/Urethane Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Mating
  • Padding Or Lining
    No Padding
  • Shoulder Strap Buckle
    Friction
  • Standards Met
    ANSI Z259.10-M90, CSA, OSHA
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Vest-Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)