Specifications
Dimensions
- SizeGreen - L/XL in-oz
Details
- Chest Strap BuckleMating
- D Ring LocationsBack, Chest, Hips
- Leg Strap BuckleMating
- Standards MetANSI A10.32, ANSI Z359.11, OSHA 1910.66, OSHA 1926.502(d)
Overview
Mfr description
E650FD-7/UGN HARNESS