1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILLER BY HONEYWELL
E552/S/MGN
Harness - Duraflex Webbing Material, Back, Front, Side D-Ring Location, Mating Leg Strap, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #
04119192
MFR #
E552/S/MGN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Fall Protection
Harnesses
Body Harnesses
MILLER BY HONEYWELL E552/S/MGN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
E552/S/MGN
Harness - Duraflex Webbing Material, Back, Front, Side D-Ring Location, Mating Leg Strap, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #
04119192
MFR #
E552/S/MGN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Size
Small/Medium
Details
Capacity
400 lb
D Ring Locations
Back, Front, Side
Harness Material
Duraflex Webbing
Leg Strap Buckle
Mating
Style Application
Vest-Style
Overview
Mfr description
E552/S/MGN HARNESS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought