Motion
P950QC/S/MGN
Harness - DuraFlex Stretchable Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Green Color, Small Size, 420 lbs Weight Capacity
MI ITEM #04119268
MFR #P950QC/S/MGN
List Price$456.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - DuraFlex Stretchable Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Green Color, Small Size, 420 lbs Weight Capacity
MI ITEM #04119268
MFR #P950QC/S/MGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$456.55/each for your price

Overview

Mfr description
P950QC/S/MGN HARNESS

Specifications

  • Style Application
    General Purpose
  • Size
    Small
  • D Ring Locations
    Back
  • Capacity
    420 lbs
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    DuraFlex Stretchable Webbing
  • Arc Flash Or Heat Protection
    No
  • Color
    Green
  • Padding Or Lining
    Lined D-Ring Pad
  • Standards Met
    ANSI, CSA, OSHA
  • Stretch Construction
    True
  • Shoulder Strap Buckle
    Friction / Pass-Through
  • Chest Strap Buckle
    Quick-Connect
  • UPC_NO
    612230112301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought