Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
P950DQC-7/S/MBL-USS

Python® Harness - Duraflex Webbing Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04119318
MFR #P950DQC-7/S/MBL-USS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
P950DQC-7/S/MBL-USS HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Small/Medium
  • D Ring Locations
    Back, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Duraflex Webbing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text