Overview
Mfr description
P950DQC-7/XXLBL-USS HARNESS
Specifications
- Style ApplicationVest-Style
- SizeXX-Large
- D Ring LocationsBack, Side
- Capacity400 lb
- Leg Strap BuckleQuick-Connect
- Harness MaterialDuraflex Webbing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data