Motion
P950QC-77/UGN

MILLER BY HONEYWELL
P950QC-77/UGN

Vest-Style Harness - Polyester/Urethane Webbing Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Universal Size, 400 lb Weight Capacity
MI ITEM #04119326
MFR #P950QC-77/UGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
P950QC-77/UGN

Vest-Style Harness - Polyester/Urethane Webbing Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Universal Size, 400 lb Weight Capacity
MI ITEM #04119326
MFR #P950QC-77/UGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P950QC-77/UGN HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Universal
  • D Ring Locations
    Back, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Polyester/Urethane Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    Back Padding
  • Standards Met
    ANSI, CSA, OSHA
  • Shoulder Strap Buckle
    Friction
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text