Overview
Mfr description
P950FDQC-7/UGN HARNESS
Specifications
- Style ApplicationVest-Style
- SizeUniversal
- D Ring LocationsBack, Front, Side
- Capacity400 lb
- Leg Strap BuckleQuick-Connect
- Harness MaterialProprietary Material
- ColorGreen
- Standards MetCSA, OSHA
- Stretch ConstructionStretchable Harness
- Shoulder Strap BuckleFriction
- Chest Strap BuckleQuick-Connect
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data