Motion
P950FDQC-77/UGN

MILLER BY HONEYWELL
P950FDQC-77/UGN

DuraFlex Python® ULTRA Harness - Proprietary Material Material, Back, Front, Side D-Ring Location, Quick-Connect Leg Strap, Green Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04119377
MFR #P950FDQC-77/UGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
P950FDQC-77/UGN

DuraFlex Python® ULTRA Harness - Proprietary Material Material, Back, Front, Side D-Ring Location, Quick-Connect Leg Strap, Green Color, Universal Size, 400 lb Weight Capacity
MI ITEM #04119377
MFR #P950FDQC-77/UGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P950FDQC-77/UGN HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Universal
  • D Ring Locations
    Back, Front, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Proprietary Material
  • Color
    Green
  • Standards Met
    CSA, OSHA
  • Stretch Construction
    Stretchable Harness
  • Shoulder Strap Buckle
    Friction
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought