Motion
P950/XXLGN
Harness - DuraFlex Stretchable Webbing Material, Back D-Ring Location, Mating Leg Strap, Green Color, Green - 2XL in-oz Size, 420 lbs Weight Capacity
Mi Item #04119383
MFR #P950/XXLGN
Price$336.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - DuraFlex Stretchable Webbing Material, Back D-Ring Location, Mating Leg Strap, Green Color, Green - 2XL in-oz Size, 420 lbs Weight Capacity
Mi Item #04119383
MFR #P950/XXLGN

Mfr description
P950/XXLGN HARNESS
  • Tubular webbing designed with contoured edge improves comfort;durable, high-density, water-repellent foam; Fully-adjustable harness design, along with the stretchable webbing,ensures proper fit without sacrificing comfort; Self-contained label pack encapsulates labels minimizing damageand loss. Integrated and oversized pull-free lanyard rings; Soft and flexible D-ring back pad further enhances comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.51/each

Specifications

Dimensions

  • Size
    Green - 2XL in-oz

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Mating
  • Color
    Green
  • D Ring Locations
    Back
  • Harness Material
    DuraFlex Stretchable Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Mating
  • Padding Or Lining
    Shoulder Padding
  • Shoulder Strap Buckle
    Friction / Pass-Through
  • Standards Met
    ANSI A10.32, ANSI Z359.11CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
  • Stretch Construction
    True
  • Style Application
    General Purpose
  • UPC_NO
    612230078072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)