Motion
P950-4/UGN
Python® Vest-Style Harness - Polyester/Urethane Webbing Material, Back D-Ring Location, Tongue Leg Strap, Universal Size, 400 lb Weight Capacity
Mi Item #04119395
MFR #P950-4/UGN
Price$340.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Python® Vest-Style Harness - Polyester/Urethane Webbing Material, Back D-Ring Location, Tongue Leg Strap, Universal Size, 400 lb Weight Capacity
Mi Item #04119395
MFR #P950-4/UGN

Mfr description
P950-4/UGN HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.69/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lb
  • Chest Strap Buckle
    Mating
  • D Ring Locations
    Back
  • Harness Material
    Polyester/Urethane Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Back Padding
  • Shoulder Strap Buckle
    Friction
  • Standards Met
    ANSI A10.32, ANSI Z359.1, CSA, OSHA 1910.66,OSHA 1926.502
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Vest-Style
  • UPC_NO
    612230078096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)