Motion
P950-4/S/MGN-USS

MILLER BY HONEYWELL
P950-4/S/MGN-USS

DuraFlex Python® ULTRA Harness - Proprietary Material Material, Back D-Ring Location, Tongue Leg Strap, Green Color, Small/Medium Size, 400 lb Weight Capacity
Mi Item #04119399
MFR #P950-4/S/MGN-USS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
P950-4/S/MGN-USS

DuraFlex Python® ULTRA Harness - Proprietary Material Material, Back D-Ring Location, Tongue Leg Strap, Green Color, Small/Medium Size, 400 lb Weight Capacity
Mi Item #04119399
MFR #P950-4/S/MGN-USS

Mfr description
P950-4/S/MGN-USS HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Small/Medium

Details

  • Capacity
    400 lb
  • Chest Strap Buckle
    Mating
  • Color
    Green
  • D Ring Locations
    Back
  • Harness Material
    Proprietary Material
  • Leg Strap Buckle
    Tongue
  • Shoulder Strap Buckle
    Friction
  • Standards Met
    CSA, OSHA
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Vest-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)