Motion
P950-58/XXLGN

MILLER BY HONEYWELL
P950-58/XXLGN

Harness - Cushioned Tubular Webbing and DuraFlex Stretchable Webbing Material, Back, Hips D-Ring Location, Tongue Leg Strap, Green Color, Green - 2XL in-oz Size, 420 lbs Weight Capacity
Mi Item #04119419
MFR #P950-58/XXLGN
Price$372.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
P950-58/XXLGN

Harness - Cushioned Tubular Webbing and DuraFlex Stretchable Webbing Material, Back, Hips D-Ring Location, Tongue Leg Strap, Green Color, Green - 2XL in-oz Size, 420 lbs Weight Capacity
Mi Item #04119419
MFR #P950-58/XXLGN

Mfr description
P950-58/XXLGN HARNESS
  • Lanyard ring allows user to attach the lanyard when not in use, minimizing hazards associated with the lanyard hanging freely; Extra lanyard ring available on non-front D-ring harnesses for attaching two-legged lanyards; Sub-pelvic strap distributes weight for added support after a fall; Forged steel back D-ring for maximum strength and dependability; Comfort-Touch Back D-Ring Pad is soft and flexible for added comfor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.38/each

Specifications

Dimensions

  • Size
    Green - 2XL in-oz

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Mating
  • Color
    Green
  • D Ring Locations
    Back, Hips
  • Harness Material
    Cushioned Tubular Webbing and DuraFlex Stretchable Webbing
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Shoulder Padding
  • Shoulder Strap Buckle
    Friction Roller
  • Standards Met
    ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
  • Style Application
    General Purpose
  • UPC_NO
    612230078164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)