Motion
P950-7/S/MGN
Harness - Polyester Webbing Material, Back, Side D-Ring Location, Mating Leg Strap, Green Color, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04119436
MFR #P950-7/S/MGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Webbing Material, Back, Side D-Ring Location, Mating Leg Strap, Green Color, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #04119436
MFR #P950-7/S/MGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P950-7/S/MGN HARNESS

Specifications

  • Style Application
    Full Vest
  • Size
    Small/Medium
  • D Ring Locations
    Back, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Mating
  • Harness Material
    Polyester Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Color
    Green
  • Standards Met
    ANSI, CSA, OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text