Motion
P950-7/UGN
Python® Vest-Style Harness - Polyester/Urethane Webbing Material, Side D-Ring Location, Mating Leg Strap, Universal Size, 400 lb Weight Capacity
MI ITEM #04119437
MFR #P950-7/UGN
Your Price$303.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Python® Vest-Style Harness - Polyester/Urethane Webbing Material, Side D-Ring Location, Mating Leg Strap, Universal Size, 400 lb Weight Capacity
MI ITEM #04119437
MFR #P950-7/UGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$303.53/each(List $379.41)

Overview

Mfr description
P950-7/UGN HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Universal
  • D Ring Locations
    Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Mating
  • Harness Material
    Polyester/Urethane Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    Back Padding
  • Standards Met
    ANSI A10.32, ANSI Z359.1, CSA, OSHA 1910.66,OSHA 1926.502
  • Stretch Construction
    Stretchable Harness
  • Shoulder Strap Buckle
    Friction
  • Chest Strap Buckle
    Mating
  • UPC_NO
    612230078126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text